Take 15% off your entire order!

Offer applied at checkout

American Metalcraft POR1783 - Platter, 17"L x 7-3/4"W, 3 Section, Porcelain

American Metalcraft POR1783 - Platter, 17"L x 7-3/4"W, 3 Section, Porcelain

Item #: WBB550527

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Minimum Quantity: 5

Price: $21.50

Save $1.07 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Platter, 17"L X 7-3/4"W, 3 Section, Porcelain

Made of porcelain for added style and long lasting durability. Provides 3 sections to display assorted desserts and appetizers at buffets. Ideal for showcasing dessert cart items. Size is 7-3/4" W x 17" L x 1" H. Color is White.

Product Specifications

  • BRANDAmerican Metalcraft
  • MANUFACTURERS PART NUMBERPOR1783
  • TYPEPlatter
  • LENGTH INCHES17
  • WIDTH INCHES7-3/4
  • HEIGHT INCHES1
  • COLORPorcelain
  • CONSTRUCTIONPorcelain
  • STYLE3 Section
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

American Metalcraft WLD15 - Platter, 15-1/2" x 5", Rectangular, White Porcelain, Curved Ends

Item #: B550666

Not Yet Rated

Usually ships in 7 to 10 days

$26.95

Close

5 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
American Metalcraft POR1783 - Platter, 17"L x 7-3/4"W, 3 Section, Porcelain

American Metalcraft POR1783 - Platter, 17"L x 7-3/4"W, 3 Section, Porcelain

Item #: WBB550527

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant