Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
American Metalcraft CER23 - Platter, 18" x 8-3/4", Rectangular, Ceramic, White
See all 14 items in product family

American Metalcraft CER23 - Platter, 18" x 8-3/4", Rectangular, Ceramic, White

Item #: WBB550483

Sold By: globalindustrial.com

Usually ships in 7 to 10 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Minimum Quantity: 3 ($131.85)

Price: $43.95
Product Information
Customer Review
Product Q&A
Platter, 18" X 8-3/4", Rectangular, Ceramic, White

Made of ceramic for added style and long lasting durability. Coordinate with other collection pieces and Ironworks™ stands. Wide rimmed platters enhance style of showcased foods. Size is 18" L x 9" W x 2-1/8" H. Color is White.

Product Specifications

    • BRANDAmerican Metalcraft
    • MANUFACTURER PART NUMBERCER23
    • TYPEPlatter
    • LENGTH INCHES18
    • WIDTH INCHES8-3/4
    • HEIGHT INCHES2-1/8
    • COLORWhite
    • CONSTRUCTIONCeramic
    • FOR USE WITHFits Is12, Is13 & Is14
    • STYLERectangular

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!