Take 15% off your entire order!

Offer applied at checkout

American Metalcraft CER25 - Platter, 21" x 13-1/2", Rectangular, Wavy, Ceramic, White

American Metalcraft CER25 - Platter, 21" x 13-1/2", Rectangular, Wavy, Ceramic, White

Item #: WBB550484

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Minimum Quantity: 2

Price: $77.95

Save $3.90 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Platter, 21" X 13-1/2", Rectangular, Wavy, Ceramic, White

Made of ceramic for added style and long lasting durability. Coordinate with other collection pieces and Ironworks™ stands. Wavy design enhances style of showcased foods. Size is 13-1/2" W x 21" L x 2" H. Color is White.

Product Specifications

  • BRANDAmerican Metalcraft
  • MANUFACTURERS PART NUMBERCER25
  • TYPEPlatter
  • LENGTH INCHES21
  • WIDTH INCHES13-1/2
  • HEIGHT INCHES2
  • COLORWhite
  • CONSTRUCTIONCeramic
  • STYLEWavy
  • FOR USE WITHFits Is12 & Is13
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

American Metalcraft CER21 - Platter, 21" x 13", Rectangular, Ceramic, White

Item #: B550482

Not Yet Rated

Usually ships in 7 to 10 days

$73.95

Close

2 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
American Metalcraft CER25 - Platter, 21" x 13-1/2", Rectangular, Wavy, Ceramic, White

American Metalcraft CER25 - Platter, 21" x 13-1/2", Rectangular, Wavy, Ceramic, White

Item #: WBB550484

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant