Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Server Complete Insulated Mini Bar, w/ (3) 1/9-Size Jar, Clear Lids & Ladles
See all 4 items in product family

Server Complete Insulated Mini Bar, w/ (3) 1/9-Size Jar, Clear Lids & Ladles

Item #: WB242820

Sold By: globalindustrial.com

Usually ships in 3 to 6 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 177.95
Product Information
Customer Review
Product Q&A
Accessories
Insulated Mini Bar w/ (3) 1/9-Size Jar, Clear Lids & Ladles

Insulated mini bar includes (3) 1/9-size jars, clear lids which allows clear visibility of condiment and (3) ladles.



Product Specifications

    • BRANDServer Products
    • TYPEInsulated Mini Bar
    • WIDTH INCHES11
    • DEPTH INCHES16
    • HEIGHT INCHES10
    • CAPACITY(3) 1/9-Size Jar
    • MANUFACTURER'S WARRANTY 2-Year Parts & Labor
    • WEIGHT LBS8
    • INCLUDESClear Lids & Ladles
    • APPROVALS OR CERTIFICATIONSNSF

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed