Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List

Shown in Different Sizes

Cal-Mil 1324-24 Sloped Accent Display 6" Dia. x 24"H

Rollover image to zoom in

Click image to enlarge

See all 14 items in product family

Cal-Mil 1324-24 Sloped Accent Display 6" Dia. x 24"H

Item #: WBB1522612

Sold By: globalindustrial.com

Usually ships in 26 to 29 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 90.95
Product Information
Customer Review
Product Q&A
These accent displays are a wonderful way to style a table or buffet. Simply add fruit, flowers, sand, or any other object into these containers to mix it up and impress your guests. This product allows you to get creative and change up your food service display. Product Features: Easy to clean and transport, Simple to rearrange and change up for different styled tables. Creates elevation and dimension.

Product Specifications

    • BRANDCal-Mil
    • MANUFACTURERS PART NUMBER1324-24
    • DESCRIPTIONSloped Accent Display
    • WIDTH INCHES6
    • DEPTH INCHES6
    • HEIGHT INCHES24
    • DIAMETER INCHES6

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!