discount codeFree shipping over 300

Applied at checkout

Cal-Mil 872-16 Round Accent Display 4" Dia. x 16"H

Shown in Different Sizes

Cal-Mil 872-16 Round Accent Display 4" Dia. x 16"H

Item #: WBB1522723

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $44.95

Quantity

Popular item in this category

Cal-Mil 1324-12 Sloped Accent Display 6" Dia. x 12"H

Usually ships in 26 to 29 days

Not Yet Rated

$51.95

Customers Also Viewed

These accent displays are a wonderful way to style a table or buffet. Simply add fruit, flowers, sand, or any other object into these containers to mix it up and impress your guests. This product allows you to get creative and change up your food service display. Product Features: Easy to clean and transport, Simple to rearrange and change up for different styled tables. Creates elevation and dimension.

Product Specifications

  • BRANDCal-Mil
  • MANUFACTURER PART NUMBER872-16
  • DESCRIPTIONRound Accent Display
  • WIDTH INCHES4
  • DEPTH INCHES4
  • HEIGHT INCHES16
  • DIAMETER INCHES4
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

See More Questions & Answers

Close

1 Product(s) Added to Cart

Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Cal-Mil 872-16 Round Accent Display 4" Dia. x 16"H

Cal-Mil 872-16 Round Accent Display 4" Dia. x 16"H

Item #: WBB1522723

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Be the first to know about our special deals and events!

    Top