Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List

Shown in Different Sizes

Cal-Mil CC312 Clear Acrylic Cube 12"W x 12"D x 12"H

Rollover image to zoom in

Click image to enlarge

See all 14 items in product family

Cal-Mil CC312 Clear Acrylic Cube 12"W x 12"D x 12"H

Item #: WBB1522636

Sold By: globalindustrial.com

Usually ships in 26 to 29 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 125.95
Product Information
Customer Review
Product Q&A
Clear acrylic cubes are one of the most versatile ways to elevate culinary displays. Available in various sizes to meet your individual needs. Product Features: Lightweight and strong, versatile acrylic cubes, Strong water tight design also usable as receptacle. Cubes fit inside each other to save storage space.

Product Specifications

    • BRANDCal-Mil
    • MANUFACTURERS PART NUMBERCC312
    • DESCRIPTIONCube
    • WIDTH INCHES12
    • DEPTH INCHES12
    • HEIGHT INCHES12
    • COLOR FINISHClear
    • CONSTRUCTIONAcrylic

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!