Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
American Metalcraft MART1 - Martini Glass Server, 5-3/8" Dia. x 7-2/3"H
See all 2 items in product family

American Metalcraft MART1 - Martini Glass Server, 5-3/8" Dia. x 7-2/3"H

Item #: WBB550896

Sold By: globalindustrial.com

Usually ships in 7 to 10 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Minimum Quantity: 6 ($90.00)

Price: $15.00
Product Information
Customer Review
Product Q&A
Martini Glass Server, 5-3/8" Dia. X 7-2/3"H

Martini glass servers, These stainless steel martini glasses are ideal for serving nuts, crackers, party mix, appetizers, and more! They work great at the table or the bar. 7-2/3" H x 5-3/8" Dia. (19.5 x 13.65 cm)

Product Specifications

    • BRANDAmerican Metalcraft
    • MANUFACTURER PART NUMBERMART1
    • LENGTH INCHES5.25
    • WIDTH INCHES5-1/4
    • HEIGHT INCHES7-3/4
    • COLORStainless
    • CONSTRUCTIONStainless Steel
    • STYLEMartini Glass

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed