discount codeFree shipping over 300

Applied at checkout

Cal-Mil 1432-15N Melamine Square Jar with Notched Lid 4"W x 4"D x 4"H

Cal-Mil 1432-15N Melamine Square Jar with Notched Lid 4"W x 4"D x 4"H

Item #: WBB1522237

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $17.75

Quantity

Customers Also Viewed

Square jars allow food or condiments to sit in an organized fashion. Buy as many as you'd like, they fit side by side for flush looking displays. Write on white jars add the simplicity you've been looking for to your food presentation while allowing you the creativity you need. Dimensions: 4W x 4D x 4H.

Product Specifications

  • BRANDCal-Mil
  • MANUFACTURER PART NUMBER1432-15N
  • DESCRIPTIONSquare Jar
  • WIDTH INCHES4
  • DEPTH INCHES4
  • HEIGHT INCHES4
  • COLORWhite
  • CONSTRUCTIONMelamine
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

See More Questions & Answers

Close

1 Product(s) Added to Cart

Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Cal-Mil 1432-15N Melamine Square Jar with Notched Lid 4"W x 4"D x 4"H

Cal-Mil 1432-15N Melamine Square Jar with Notched Lid 4"W x 4"D x 4"H

Item #: WBB1522237

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Be the first to know about our special deals and events!

    Top