Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Cal-Mil 1465-5-13 Elevation Riser 8"W x 8"D x 5"H

Rollover image to zoom in

Click image to enlarge

See all 7 items in product family

Cal-Mil 1465-5-13 Elevation Riser 8"W x 8"D x 5"H

Item #: WBB1523237

Sold By: globalindustrial.com

Usually ships in 26 to 29 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 80.95
Product Information
Customer Review
Product Q&A
Add dimension and style to your setting and transform your entire presentation with these interlink towers. Made from black steel, these elevation risers are guaranteed to catch the eyes of your guests and customers. With the various sizes and styles, you can customize and rearrange your presentation at any time with ease, always keeping your buffet stylish and up to date.

Product Specifications

    • BRANDCal-Mil
    • MANUFACTURERS PART NUMBER1465-5-13
    • DESCRIPTIONSquare Elevation Riser
    • WIDTH INCHES8
    • DEPTH INCHES8
    • HEIGHT INCHES5

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!