Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List

Shown in Different Styles

Cal-Mil 1477-12-60 Tray for Square Change-Up Riser 12"W x 12"D x 3-1/8"H Bamboo

Rollover image to zoom in

Click image to enlarge

See all 8 items in product family

Cal-Mil 1477-12-60 Tray for Square Change-Up Riser 12"W x 12"D x 3-1/8"H Bamboo

Item #: WBB1523013

Sold By: globalindustrial.com

Usually ships in 26 to 29 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 36.95
Product Information
Customer Review
Product Q&A
Designed to accompany the square change up risers, these trays are a great way to organize and showcase your food creations. With your choice of dark wood, bamboo, and white the possibilities are endless when it comes to food presentation.

Product Specifications

    • BRANDCal-Mil
    • MANUFACTURERS PART NUMBER1477-12-60
    • DESCRIPTIONTray For Riser
    • WIDTH INCHES12
    • DEPTH INCHES12
    • HEIGHT INCHES3-1/8
    • COLOR FINISHNatural
    • CONSTRUCTIONBamboo

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!