Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List

Shown in Different Sizes

Cal-Mil 1562-4 Rectangle Change Up Riser 21-1/8"W x 7-3/4"D x 4-1/2"H

Rollover image to zoom in

Click image to enlarge

See all 8 items in product family

Cal-Mil 1562-4 Rectangle Change Up Riser 21-1/8"W x 7-3/4"D x 4-1/2"H

Item #: WBB1523194

Sold By: globalindustrial.com

Usually ships in 26 to 29 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 96.95
Product Information
Customer Review
Product Q&A
Change up your style with these rectangle change up risers that are guaranteed to transform your food presentation. With these frames, you are able to mix and match the trays of your choice that will best suit and complement your location. The possibilities are endless as you display and showcase baked goods, desserts, breads, appetizers, or any of your food creations. Product Features: Eco Friendly Product, Frame Only.

Product Specifications

    • BRANDCal-Mil
    • MANUFACTURERS PART NUMBER1562-4
    • DESCRIPTIONTray Riser
    • WIDTH INCHES21-1/8
    • DEPTH INCHES7-3/4
    • HEIGHT INCHES4-1/2
    • COLOR FINISHSilver

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!