discount codeFree shipping over 300

Applied at checkout

Cal-Mil 1607-5-55 Squared Cube Riser 5"W x 5"D x 5"H Stainless Steel

Shown in Different Sizes

Cal-Mil 1607-5-55 Squared Cube Riser 5"W x 5"D x 5"H Stainless Steel

Item #: WBB1522357

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $61.95

Quantity

Popular item in this category

Cal-Mil 1607-5-13 Squared Cube Riser 5"W x 5"D x 5"H Black

Usually ships in 26 to 29 days

Not Yet Rated

$51.95

Customers Also Viewed

These cube risers are a great way to add some dimension to any kind of food display. Whether it be a party, buffet table, or catering event, these risers can be used in a variety of ways. Each cube riser is sold separately for you to choose the sizes and colors to display your food in a new and creative way. These cube risers can be paired with glass tops for more style and space. Product Features: Can be used with or without glass tops (Glass tops not included). Adds elevation and dimension to any table, Easy Cleaning, Can be used as a set, or individually.

Product Specifications

  • BRANDCal-Mil
  • MANUFACTURER PART NUMBER1607-5-55
  • DESCRIPTIONCube Riser
  • WIDTH INCHES5
  • DEPTH INCHES5
  • HEIGHT INCHES5
  • COLORStainless Steel
  • CONSTRUCTIONStainless Steel
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

See More Questions & Answers

Close

1 Product(s) Added to Cart

Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Cal-Mil 1607-5-55 Squared Cube Riser 5"W x 5"D x 5"H Stainless Steel

Cal-Mil 1607-5-55 Squared Cube Riser 5"W x 5"D x 5"H Stainless Steel

Item #: WBB1522357

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Be the first to know about our special deals and events!

    Top