Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List

Shown in Different Sizes

Cal-Mil 1607-7-13 Squared Cube Riser 7"W x 7"D x 7"H Black

Rollover image to zoom in

Click image to enlarge

See all 13 items in product family

Cal-Mil 1607-7-13 Squared Cube Riser 7"W x 7"D x 7"H Black

Item #: WBB1522446

Sold By: globalindustrial.com

Usually ships in 26 to 29 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 73.95
Product Information
Customer Review
Product Q&A
These cube risers are a great way to add some dimension to any kind of food display. Whether it be a party, buffet table, or catering event, these risers can be used in a variety of ways. Each cube riser is sold separately for you to choose the sizes and colors to display your food in a new and creative way. These cube risers can be paired with glass tops for more style and space. Product Features: Can be used with or without glass tops (Glass tops not included). Adds elevation and dimension to any table, Easy Cleaning, Can be used as a set, or individually.

Product Specifications

    • BRANDCal-Mil
    • MANUFACTURER PART NUMBER1607-7-13
    • DESCRIPTIONCube Riser
    • WIDTH INCHES7
    • DEPTH INCHES7
    • HEIGHT INCHES7
    • COLORBlack

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!