Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Cal-Mil 166-3-60 Bamboo Riser 20"W x 7"D x 3"H

Rollover image to zoom in

Click image to enlarge

See all 38 items in product family

Cal-Mil 166-3-60 Bamboo Riser 20"W x 7"D x 3"H

Item #: WBB1522012

Sold By: globalindustrial.com

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 54.95
Product Information
Customer Review
Product Q&A
Add dimension and save space with these green alternative eco friendly bamboo risers. Featuring a cubed and rectangle style, these risers are a great way to freshen up any presentation while keeping table tops organized and clutter free. Use these risers at your hotel, restaurant, or catered event and you are sure to attract those customers. Product Features :Eco Friendly Product, Sold Individually, Hollow Inside.

Product Specifications

    • BRANDCal-Mil
    • MANUFACTURERS PART NUMBER166-3-60
    • DESCRIPTIONRectangle Riser
    • WIDTH INCHES20
    • DEPTH INCHES7
    • HEIGHT INCHES3
    • COLOR FINISHNatural
    • CONSTRUCTIONBamboo

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!