Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List

Shown in Different Sizes

Cal-Mil 1711-3-60 Iron and Bamboo Riser 12"W x 12"D x 3"H

Rollover image to zoom in

Click image to enlarge

See all 38 items in product family

Cal-Mil 1711-3-60 Iron and Bamboo Riser 12"W x 12"D x 3"H

Item #: WBB1522420

Sold By: globalindustrial.com

Usually ships in 26 to 29 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 71.95
Product Information
Customer Review
Product Q&A
Add dimension and style to your food presentation with these bold iron risers that feature eco friendly bamboo tops. With the bamboo top accented by a black, iron base, this product perfect for displaying delicious appetizers and mouth-watering desserts. Product Features: Eco Friendly Product, Sold Individually, Tops Included.

Product Specifications

    • BRANDCal-Mil
    • MANUFACTURERS PART NUMBER1711-3-60
    • DESCRIPTIONSquare Riser
    • WIDTH INCHES12
    • DEPTH INCHES12
    • HEIGHT INCHES3
    • COLOR FINISHNatural
    • CONSTRUCTIONBamboo

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!