Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List

Shown in Different Sizes

Cal-Mil 1934-12-96 Stair Step Riser 24"W x 10"D x 12"H Midnight

Rollover image to zoom in

Click image to enlarge

See all 38 items in product family

Cal-Mil 1934-12-96 Stair Step Riser 24"W x 10"D x 12"H Midnight

Item #: WBB1523310

Sold By: globalindustrial.com

Usually ships in 26 to 29 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 78.95
Product Information
Customer Review
Product Q&A
The stair step riser puts a new twist on the term simplicity. Although this product may seem simple, in fact, the plethora of design options allows any restaurant, buffet, or food presentation to be unique while feeling good about the product due to the fact that it is eco friendly as well.

Product Specifications

    • BRANDCal-Mil
    • MANUFACTURERS PART NUMBER1934-12-96
    • DESCRIPTIONStair Step Riser
    • WIDTH INCHES24
    • DEPTH INCHES10
    • HEIGHT INCHES12
    • COLOR FINISHBlack
    • CONSTRUCTIONMidnight Bamboo

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!