discount codeFree shipping over 300

Applied at checkout

Cal-Mil 1934-8-96 Stair Step Riser 22"W x 10"D x 8"H Midnight

Shown in Different Sizes

Cal-Mil 1934-8-96 Stair Step Riser 22"W x 10"D x 8"H Midnight

Item #: WBB1522275

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $62.95

Quantity

Popular item in this category

Cal-Mil 1934-4-96 Stair Step Riser 20"W x 10"D x 4"H Midnight

Usually ships in 26 to 29 days

Not Yet Rated

$49.95

Customers Also Viewed

The stair step riser puts a new twist on the term simplicity. Although this product may seem simple, in fact, the plethora of design options allows any restaurant, buffet, or food presentation to be unique while feeling good about the product due to the fact that it is eco friendly as well.

Product Specifications

  • BRANDCal-Mil
  • MANUFACTURER PART NUMBER1934-8-96
  • DESCRIPTIONStair Step Riser
  • WIDTH INCHES22
  • DEPTH INCHES10
  • HEIGHT INCHES8
  • COLORBlack
  • CONSTRUCTIONMidnight Bamboo
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

See More Questions & Answers

Close

1 Product(s) Added to Cart

Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Cal-Mil 1934-8-96 Stair Step Riser 22"W x 10"D x 8"H Midnight

Cal-Mil 1934-8-96 Stair Step Riser 22"W x 10"D x 8"H Midnight

Item #: WBB1522275

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Be the first to know about our special deals and events!

    Top