Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List

Shown in Different Sizes

Cal-Mil 1943-11-96 Midnight Bamboo Rectangle Crate Riser 20"W x 7"D x 11"H

Rollover image to zoom in

Click image to enlarge

See all 38 items in product family

Cal-Mil 1943-11-96 Midnight Bamboo Rectangle Crate Riser 20"W x 7"D x 11"H

Item #: WBB1523209

Sold By: globalindustrial.com

Usually ships in 26 to 29 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 94.95
Product Information
Customer Review
Product Q&A
Need more diversity in your display or restaurant? These risers are the answer you have been looking for. These classic looking crates are not only risers, but can also be used as bins to store products or display them in a new fashion. Product Features: Eco Friendly Can Be Used As Bins Classic DesignSizeBambooMidnight20W x 7D x 3H1943-3-601943-3-9620W x 7D x 7H1943-7-601943-7-9620W x 7D x 11H1943-11-601943-11-96.

Product Specifications

    • BRANDCal-Mil
    • MANUFACTURERS PART NUMBER1943-11-96
    • DESCRIPTIONRectangle Crate Riser
    • WIDTH INCHES20
    • DEPTH INCHES7
    • HEIGHT INCHES11
    • COLOR FINISHBlack
    • CONSTRUCTIONMidnight Bamboo

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed