Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List

Shown in Different Sizes

Cal-Mil 1944-12-96 Midnight Square Crate Riser 12"W x 12"D x 12"H

Rollover image to zoom in

Click image to enlarge

See all 38 items in product family

Cal-Mil 1944-12-96 Midnight Square Crate Riser 12"W x 12"D x 12"H

Item #: WBB1522367

Sold By: globalindustrial.com

Usually ships in 26 to 29 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 99.95
Product Information
Customer Review
Product Q&A
Add dimension and save space with these green alternative, eco friendly Midnight risers. Featuring a crate style, these risers are a great way to freshen up any presentation. The ability to use them not only as bins, but to have them fit inside each other makes it easy to save space. Present these risers at your hotel, restaurant, or catered event for complete presentation and satisfaction. Product Features: E co Friendly, These risers may also be used as crate bins. Sold Individually.

Product Specifications

    • BRANDCal-Mil
    • MANUFACTURER PART NUMBER1944-12-96
    • DESCRIPTIONSquare Crate Riser
    • WIDTH INCHES12
    • DEPTH INCHES12
    • HEIGHT INCHES12
    • COLORBlack
    • CONSTRUCTIONMidnight Bamboo

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!