discount codeFree shipping over 300

Applied at checkout

Cal-Mil 1944-6-96 Midnight Square Crate Riser 6"W x 6"D x 6"H

Shown in Different Sizes

Cal-Mil 1944-6-96 Midnight Square Crate Riser 6"W x 6"D x 6"H

Item #: WBB1521832

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $30.95

Quantity

Popular item in this category

Cal-Mil 1944-6-60 Bamboo Square Crate Riser 6"W x 6"D x 6"H

Usually ships in 26 to 29 days

Not Yet Rated

$30.95

Customers Also Viewed

Add dimension and save space with these green alternative, eco friendly Midnight risers. Featuring a crate style, these risers are a great way to freshen up any presentation. The ability to use them not only as bins, but to have them fit inside each other makes it easy to save space. Present these risers at your hotel, restaurant, or catered event for complete presentation and satisfaction. Product Features: E co Friendly, These risers may also be used as crate bins. Sold Individually.

Product Specifications

  • BRANDCal-Mil
  • MANUFACTURER PART NUMBER1944-6-96
  • DESCRIPTIONSquare Crate Riser
  • WIDTH INCHES6
  • DEPTH INCHES6
  • HEIGHT INCHES6
  • COLORBlack
  • CONSTRUCTIONMidnight Bamboo
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

See More Questions & Answers

Close

1 Product(s) Added to Cart

Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Cal-Mil 1944-6-96 Midnight Square Crate Riser 6"W x 6"D x 6"H

Cal-Mil 1944-6-96 Midnight Square Crate Riser 6"W x 6"D x 6"H

Item #: WBB1521832

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Be the first to know about our special deals and events!

    Top