discount codeFree shipping over 300

Applied at checkout

Cal-Mil 3331-96 Midnight Bamboo Crate Risers 9"W x 9"D x 18"H

Cal-Mil 3331-96 Midnight Bamboo Crate Risers 9"W x 9"D x 18"H

Item #: WBB1522369

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $127.95

Quantity

Popular item in this category

Cal-Mil 3331-60 Bamboo Crate Riser 9"W x 9"D x 18"H

Usually ships in 26 to 29 days

Not Yet Rated

$127.95

Customers Also Viewed

The multi-purpose bamboo crate risers are good for a huge variety of occasions. Use the crates as risers to present a modern take on a classic style, or flip them upside down to create crate baskets for a dynamic new look for you presentation. However you choose to use them, your display will improve.

Product Specifications

  • BRANDCal-Mil
  • MANUFACTURER PART NUMBER3331-96
  • DESCRIPTIONCrate Riser
  • WIDTH INCHES9
  • DEPTH INCHES9
  • HEIGHT INCHES18
  • COLORBlack
  • CONSTRUCTIONMidnight Bamboo
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

See More Questions & Answers

Close

1 Product(s) Added to Cart

Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Cal-Mil 3331-96 Midnight Bamboo Crate Risers 9"W x 9"D x 18"H

Cal-Mil 3331-96 Midnight Bamboo Crate Risers 9"W x 9"D x 18"H

Item #: WBB1522369

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Be the first to know about our special deals and events!

    Top