Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Cal-Mil 3332-10-96 Midnight Bamboo Crate Risers 12"W x 12"D x 10"H

Rollover image to zoom in

Click image to enlarge

See all 38 items in product family

Cal-Mil 3332-10-96 Midnight Bamboo Crate Risers 12"W x 12"D x 10"H

Item #: WBB1522279

Sold By: globalindustrial.com

Usually ships in 26 to 29 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 98.95
Product Information
Customer Review
Product Q&A
The multi-purpose bamboo crate risers are good for a huge variety of occasions. Use the crates as risers to present a modern take on a classic style, or flip them upside down to create crate baskets for a dynamic new look for you presentation. However you choose to use them, your display will improve.

Product Specifications

    • BRANDCal-Mil
    • MANUFACTURERS PART NUMBER3332-10-96
    • DESCRIPTIONCrate Riser
    • WIDTH INCHES12
    • DEPTH INCHES12
    • HEIGHT INCHES10
    • COLOR FINISHBlack
    • CONSTRUCTIONMidnight Bamboo

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed