discount codeFree shipping over 300

Applied at checkout

Cal-Mil 432-3-96 Midnight Cube Riser 12"W x 12"D x 3"H

Shown in Different Sizes

Cal-Mil 432-3-96 Midnight Cube Riser 12"W x 12"D x 3"H

Item #: WBB1522326

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $67.95

Quantity

Popular item in this category

Cal-Mil 432-3-60 Bamboo Cube Riser 12"W x 12"D x 3"H

Usually ships in 5 to 8 days

Not Yet Rated

$67.95

Customers Also Viewed

Add dimension and save space with these green alternative eco friendly bamboo risers. Featuring a cubed and rectangle style, these risers are a great way to freshen up any presentation while keeping table tops organized and clutter free. Use these risers at your hotel, restaurant, or catered event and you are sure to attract those customers. Product Features :Eco Friendly Product, Sold Individually, Hollow Inside.

Product Specifications

  • BRANDCal-Mil
  • MANUFACTURER PART NUMBER432-3-96
  • DESCRIPTIONCube Riser
  • WIDTH INCHES12
  • DEPTH INCHES12
  • HEIGHT INCHES3
  • COLORBlack
  • CONSTRUCTIONMidnight Bamboo
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

See More Questions & Answers

Close

1 Product(s) Added to Cart

Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Cal-Mil 432-3-96 Midnight Cube Riser 12"W x 12"D x 3"H

Cal-Mil 432-3-96 Midnight Cube Riser 12"W x 12"D x 3"H

Item #: WBB1522326

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Be the first to know about our special deals and events!

    Top