discount codeFree shipping over 300

Applied at checkout

Cal-Mil 432-8-43 Glacier Riser 8"W x 8"D x 8"H

Shown in a Different Size

Cal-Mil 432-8-43 Glacier Riser 8"W x 8"D x 8"H

Item #: WBB1522450

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $70.95

Quantity

Popular item in this category

Cal-Mil 238 Classic Risers Set of 4 8"W x 8"D x 8"H Clear

Usually ships in 26 to 29 days

Not Yet Rated

$90.95

Customers Also Viewed

Add some height and dimension with these aqua risers made with beautiful faux glass. These risers are ideal for any food service setting to display tapas, desserts, and any other food items of your choice. If you are looking to add a fresh and modern look to your display, these risers are perfect for you. Product Features: Each Sold Separately. Made with durable acrylic green glass. Full Enclosed for durability and easy cleaning.

Product Specifications

  • BRANDCal-Mil
  • MANUFACTURER PART NUMBER432-8-43
  • DESCRIPTIONGlacier Riser
  • WIDTH INCHES8
  • DEPTH INCHES8
  • HEIGHT INCHES8
  • COLORClear
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

See More Questions & Answers

Close

1 Product(s) Added to Cart

Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Cal-Mil 432-8-43 Glacier Riser 8"W x 8"D x 8"H

Cal-Mil 432-8-43 Glacier Riser 8"W x 8"D x 8"H

Item #: WBB1522450

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Be the first to know about our special deals and events!

    Top