discount codeFree shipping over 300

Applied at checkout

Cal-Mil MC700 Set of 3 Mirror Cube Risers 8", 10", 12"

Cal-Mil MC700 Set of 3 Mirror Cube Risers 8", 10", 12"

Item #: WBB1522503

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $558.00

Quantity

Popular item in this category

Customers Also Viewed

Mirror cubes are one of the most versatile ways to elevate culinary displays. Available in various sizes to meet your individual needs. The mirrored design allows you to make the presentation look larger while remaining classy. Product Features: Lightweight and strong, versatile acrylic cubes, Creates dynamic displays, Cubes fit inside each other to save storage space.

Product Specifications

  • BRANDCal-Mil
  • MANUFACTURER PART NUMBERMC700
  • DESCRIPTIONCube Riser Set
  • COLORMirror
  • CONSTRUCTIONMirror
  • INCLUDES(1) 8"W x 8"D x 8"H (1)10"W x 10"D x 10"H (1) 12"W x 12"D x 12"H
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

See More Questions & Answers

Close

1 Product(s) Added to Cart

Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Cal-Mil MC700 Set of 3 Mirror Cube Risers 8", 10", 12"

Cal-Mil MC700 Set of 3 Mirror Cube Risers 8", 10", 12"

Item #: WBB1522503

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Be the first to know about our special deals and events!

    Top