Take 15% off your entire order!

Offer applied at checkout

Araven 00288 - Display Tray & Cover, SAN, 6.3 Qt., 1/2 Size, Transparent - Pkg Qty 4

Araven 00288 - Display Tray & Cover, SAN, 6.3 Qt., 1/2 Size, Transparent - Pkg Qty 4

Item #: WBB1653492

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

$17.82 ea.

Price: $71.28 / Pkg of 4

Save $3.56 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Araven 00288 - Display Tray & Cover, SAN, 6.3 Qt., 1/2 Size, Transparent

Display Tray, rectangular, 20-7/8" x 12-3/4" x 1", GN 1/2 size, transparent lid with non-rusting metal handle, scratch resistant, SAN, white, HACCP compliant.

Product Specifications

  • BRANDAraven
  • MANUFACTURER PART NUMBER00288
  • DESCRIPTIONDisplay Tray
  • WIDTH INCHES12-13/16
  • DEPTH INCHES10-7/16
  • HEIGHT INCHES4-5/8
  • COLORTransparent
  • CONSTRUCTIONSAN
  • PACKAGE QUANTITY4
  • CAPACITY6.3 Qt.
  • SIZE1/2
  • WARRANTY12 Months
  • WEIGHT LBS.2.26
  • DISHWASHER SAFEYes
  • TEMPERATURE RANGE-40°F to 194°F
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

Araven 00289 - Display Tray & Cover, SAN, 9.5 Qt., 1/1 Size, Transparent - Pkg Qty 4

Item #: B1653493

Not Yet Rated

Usually ships in 3 to 6 days

$88.60

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Araven 00288 - Display Tray & Cover, SAN, 6.3 Qt., 1/2 Size, Transparent - Pkg Qty 4

Araven 00288 - Display Tray & Cover, SAN, 6.3 Qt., 1/2 Size, Transparent - Pkg Qty 4

Item #: WBB1653492

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant