discount codeFree shipping over 300

Applied at checkout

Araven 00289 - Display Tray & Cover, SAN, 9.5 Qt., 1/1 Size, Transparent - Pkg Qty 4

Araven 00289 - Display Tray & Cover, SAN, 9.5 Qt., 1/1 Size, Transparent - Pkg Qty 4

Item #: WBB1653493

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

$24.50 ea.

Price: $98.00 / Pkg of 4

Quantity

Popular item in this category

Customers Also Viewed

Araven 00289 - Display Tray & Cover, SAN, 9.5 Qt., 1/1 Size, Transparent

Display Tray, rectangular, 12-3/4" x 10-1/2" x 4-5/8", GN 1/1 size, transparent lid with non-rusting metal handle, scratch resistant, SAN, white, HACCP compliant.

Product Specifications

  • BRANDAraven
  • MANUFACTURER PART NUMBER00289
  • DESCRIPTIONDisplay Tray
  • WIDTH INCHES20-7/8
  • DEPTH INCHES12-13/16
  • HEIGHT INCHES3-1/4
  • COLORTransparent
  • CONSTRUCTIONSAN
  • PACKAGE QUANTITY4
  • CAPACITY9.5 Qt.
  • SIZE1/1
  • WARRANTY12 Months
  • WEIGHT LBS.3.58
  • TEMPERATURE RANGE-40°F to 194°F
  • DISHWASHER SAFEYes
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

See More Questions & Answers

Close

1 Product(s) Added to Cart

Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Araven 00289 - Display Tray & Cover, SAN, 9.5 Qt., 1/1 Size, Transparent - Pkg Qty 4

Araven 00289 - Display Tray & Cover, SAN, 9.5 Qt., 1/1 Size, Transparent - Pkg Qty 4

Item #: WBB1653493

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Be the first to know about our special deals and events!

    Top