Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
American Metalcraft STOV1510 - Affordable Elegance Serving Tray, Oval, 10 x 15, Chrome Plated
See all 12 items in product family

American Metalcraft STOV1510 - Affordable Elegance Serving Tray, Oval, 10 x 15, Chrome Plated

Item #: WBB551135

Sold By: globalindustrial.com

Usually ships in 7 to 10 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Minimum Quantity: 17 ($113.90)

Price: $6.70
Product Information
Customer Review
Product Q&A
Affordable Elegance™ Serving Tray, Oval, 10X15, Embossed, Chrome Plated

Affordable EleganceTM Chrome Serving Trays, These embossed chrome plated trays are essential to elegant buffet and catering service. Hand wash only and polish dry with a soft cloth. 15" x 10" Oval (38.1 x 25.4 cm)

Product Specifications

    • BRANDAmerican Metalcraft
    • MANUFACTURER PART NUMBERSTOV1510
    • TYPEServing Tray
    • LENGTH INCHES10
    • WIDTH INCHES15
    • SHAPEOval
    • COLORChrome Plated
    • CONSTRUCTIONChrome
    • STYLEEmbossed

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!