discount codeFree shipping over 300

Applied at checkout

American Metalcraft STOV96 - Affordable Elegance Serving Tray, Oval, 6-3/4 x 9-1/2, Embossed

American Metalcraft STOV96 - Affordable Elegance Serving Tray, Oval, 6-3/4 x 9-1/2, Embossed

Item #: WBB551137

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Minimum Quantity: 33

Price: $3.38

Quantity

Popular item in this category

Customers Also Viewed

Affordable Elegance™ Serving Tray, Oval, 6.75X9.5, Embossed

Affordable EleganceTM Chrome Serving Trays, These embossed chrome plated trays are essential to elegant buffet and catering service. Hand wash only and polish dry with a soft cloth. 9-1/2" x 6-3/4" Oval (24.1 x 17.1 cm)

Product Specifications

  • BRANDAmerican Metalcraft
  • MANUFACTURER PART NUMBERSTOV96
  • TYPEServing Tray
  • LENGTH INCHES6-3/4
  • WIDTH INCHES9-1/2
  • SHAPEOval
  • COLORChrome Plated
  • CONSTRUCTIONChrome
  • STYLEEmbossed
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

See More Questions & Answers

Close

33 Product(s) Added to Cart

Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
American Metalcraft STOV96 - Affordable Elegance Serving Tray, Oval, 6-3/4 x 9-1/2, Embossed

American Metalcraft STOV96 - Affordable Elegance Serving Tray, Oval, 6-3/4 x 9-1/2, Embossed

Item #: WBB551137

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Be the first to know about our special deals and events!

    Top