discount codeFree shipping over 300

Applied at checkout

American Metalcraft STRD214 - Affordable Elegance Serving Tray, Round, 14" Dia., Embossed

American Metalcraft STRD214 - Affordable Elegance Serving Tray, Round, 14" Dia., Embossed

Item #: WBB551641

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Minimum Quantity: 17

Price: $7.30

Quantity

Popular item in this category

Customers Also Viewed

Affordable Elegance™ Serving Tray, Round, 14" Dia., Embossed

Affordable EleganceTM Chrome Serving Trays, These embossed chrome plated trays are essential to elegant buffet and catering service. Hand wash only and polish dry with a soft cloth. 14" (35.6 CM) Dia. Round

Product Specifications

  • BRANDAmerican Metalcraft
  • MANUFACTURER PART NUMBERSTRD214
  • TYPEServing Tray
  • COLORChrome Plated
  • CONSTRUCTIONChrome
  • DIAMETER INCHES14
  • STYLEAffordable Elegance
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

See More Questions & Answers

Close

17 Product(s) Added to Cart

Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
American Metalcraft STRD214 - Affordable Elegance Serving Tray, Round, 14" Dia., Embossed

American Metalcraft STRD214 - Affordable Elegance Serving Tray, Round, 14" Dia., Embossed

Item #: WBB551641

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Be the first to know about our special deals and events!

    Top