discount codeFree shipping over 300

Applied at checkout

Carlisle 5552437 - Balsam™ Full Size Pan, 4" Deep, Bavarian Cream

Carlisle 5552437 - Balsam™ Full Size Pan, 4" Deep, Bavarian Cream

Item #: WBB0632291

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $36.95

Quantity

Popular item in this category

Customers Also Viewed

Carlisle Balsam™ Full Size Pan, 4" Deep, Bavarian Cream, 5552437

Features:
  • Melamine Made From 50% Sustainable Natural Resources Contains A Material That Will Begin To Biodegrade In 90 Days In A Compostable Environment
  • Ideal For Environments Where Prepared Food Is Displayed In Front Of The Customer
  • Allows Food To Be Prepared In Advance, Covered With Palette Displayware™ Covers (Food Pans Only) And Transported To Site
  • Stain, Scratch And Break-Resistant Melamine Looks Like China Without The Replacement Costs, Making It Ideal For Any Foodservice Operation
  • Safe For Temperatures Up To 212° F
  • NSF Listed And Dishwasher Safe

Product Specifications

  • BRANDCarlisle
  • MANUFACTURER PART NUMBER5552437
  • DESCRIPTIONBalsam™ Full Size Pan
  • LENGTH INCHES20.88
  • WIDTH INCHES21-2/3
  • DEPTH INCHES15
  • HEIGHT INCHES15
  • COLORBavarian Cream
  • CONSTRUCTIONMelamine
  • NSFYes
  • TRADEMARKBalsam™
  • PACKAGE QUANTITY6
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

See More Questions & Answers

Close

1 Product(s) Added to Cart

Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Carlisle 5552437 - Balsam™ Full Size Pan, 4" Deep, Bavarian Cream

Carlisle 5552437 - Balsam™ Full Size Pan, 4" Deep, Bavarian Cream

Item #: WBB0632291

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Be the first to know about our special deals and events!

    Top