discount codeFree shipping over 300

Applied at checkout

Carlisle 5553637 - Balsam™ Half Size Pan 4" Deep, Bavarian Cream - Pkg Qty 6

Carlisle 5553637 - Balsam™ Half Size Pan 4" Deep, Bavarian Cream - Pkg Qty 6

Item #: WBB632384

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

$23.00 ea.

Price: $138.00 / Pkg of 6

Quantity

Popular item in this category

Customers Also Viewed

Balsam™ Half Size Pan 4" Deep - Bavarian Cream

Features:

  • Melamine made from 50% sustainable natural resources contains a material that will begin to biodegrade in 90 days in a compostable environment
  • Ideal for environments where prepared food is displayed in front of the customer
  • Allows food to be prepared in advance, covered with Palette Displayware™ Covers (food pans only) and transported to site
  • Stain, scratch and break-resistant melamine looks like china without the replacement costs, making it ideal for any foodservice operation
  • Safe for temperatures up to 212° F
  • NSF Listed and dishwasher safe

Product Specifications

  • BRANDCarlisle
  • MANUFACTURER PART NUMBER5553637
  • DESCRIPTIONHalf Size Pan
  • LENGTH INCHES12.75
  • WIDTH INCHES10-3/8
  • HEIGHT INCHES4
  • COLORBavarian Cream
  • CONSTRUCTIONMelamine
  • TRADEMARKBalsam™
  • NSFYes
  • PACKAGE QUANTITY6
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

See More Questions & Answers

Close

1 Product(s) Added to Cart

Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Carlisle 5553637 - Balsam™ Half Size Pan 4" Deep, Bavarian Cream - Pkg Qty 6

Carlisle 5553637 - Balsam™ Half Size Pan 4" Deep, Bavarian Cream - Pkg Qty 6

Item #: WBB632384

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Be the first to know about our special deals and events!

    Top