discount codeFree shipping over 300

Applied at checkout

Out of Stock

Carlisle 5553837 - Balsam™ Third Size Pan 1", Bavarian Cream - Pkg Qty 6

Carlisle 5553837 - Balsam™ Third Size Pan 1", Bavarian Cream - Pkg Qty 6

Item #: WBB632383

Not Yet Rated

$11.75 ea.

Price: $70.50 / Pkg of 6

Popular item in this category

Customers Also Viewed

Balsam™ Third Size Pan 1" - Bavarian Cream

Features:

  • Melamine made from 50% sustainable natural resources contains a material that will begin to biodegrade in 90 days in a compostable environment
  • Ideal for environments where prepared food is displayed in front of the customer
  • Allows food to be prepared in advance, covered with Palette Displayware™ Covers (food pans only) and transported to site
  • Stain, scratch and break-resistant melamine looks like china without the replacement costs, making it ideal for any foodservice operation
  • Safe for temperatures up to 212° F
  • NSF Listed and dishwasher safe

Product Specifications

  • BRANDCarlisle
  • MANUFACTURER PART NUMBER5553837
  • DESCRIPTIONThird Size Pan
  • LENGTH INCHES12.75
  • WIDTH INCHES6-7/8
  • HEIGHT INCHES1
  • COLORBavarian Cream
  • CONSTRUCTIONMelamine
  • NSFYes
  • TRADEMARKBalsam™
  • PACKAGE QUANTITY6
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

See More Questions & Answers

Close

1 Product(s) Added to Cart

Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Carlisle 5553837 - Balsam™ Third Size Pan 1", Bavarian Cream - Pkg Qty 6

Carlisle 5553837 - Balsam™ Third Size Pan 1", Bavarian Cream - Pkg Qty 6

Item #: WBB632383

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Be the first to know about our special deals and events!

    Top