discount codeFree shipping over 300

Applied at checkout

Carlisle 251207 - Cake Cover 12" x 6-1/2", Clear - Pkg Qty 6

Carlisle 251207 - Cake Cover 12" x 6-1/2", Clear - Pkg Qty 6

Item #: WBB632724

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

$19.75 ea.

Price: $118.50 / Pkg of 6

Quantity

Popular item in this category

Customers Also Viewed

Cake Cover 12" x 6-1/2" - Clear

Features:

  • Clear covers display desserts and pastries
  • Dishwasher-safe acrylic is sanitary and helps keep foods fresher longer
  • Pedestals create height and maximum visibility to foods displayed
  • BPA free

Product Specifications

  • BRANDCarlisle
  • MANUFACTURER PART NUMBER251207
  • HEIGHT INCHES6-1/2
  • COLORClear
  • CONSTRUCTIONAcrylic
  • DIAMETER INCHES11-31/50
  • STYLECake Cover
  • PACKAGE QUANTITY6
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

See More Questions & Answers

Close

1 Product(s) Added to Cart

Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Carlisle 251207 - Cake Cover 12" x 6-1/2", Clear - Pkg Qty 6

Carlisle 251207 - Cake Cover 12" x 6-1/2", Clear - Pkg Qty 6

Item #: WBB632724

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Be the first to know about our special deals and events!

    Top