Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
American Metalcraft 19004 - Cake Cover, 6 x 12 Diameter
See all 10 items in product family

American Metalcraft 19004 - Cake Cover, 6 x 12 Diameter

Item #: WBB551789

Sold By: globalindustrial.com

Usually ships in 7 to 10 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Minimum Quantity: 8 ($106.00)

Price: $13.25
Product Information
Customer Review
Product Q&A
Cake Cover, 6X12 Dia

Cake Cover ONLY is made of break resistant heavy clear plastic. Cover 12" Dia. x 6" H (30.5 x 15.3 cm)

Product Specifications

    • BRANDAmerican Metalcraft
    • MANUFACTURER PART NUMBER19004
    • LENGTH INCHES12
    • WIDTH INCHES12
    • HEIGHT INCHES6
    • COLORClear
    • CONSTRUCTIONPlastic
    • DIAMETER INCHES12
    • STYLEBreak Resistant Plastic

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!