Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Cal-Mil 1395-15M Tray For Cater Choice System 5"W x 5"D x 3"H White Melamine - Pkg Qty 2

Rollover image to zoom in

Click image to enlarge

See all 4 items in product family

Cal-Mil 1395-15M Tray For Cater Choice System 5"W x 5"D x 3"H White Melamine - Pkg Qty 2

Item #: WBB1522524

Sold By: globalindustrial.com

Usually ships in 26 to 29 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

$18.00 each

Sold in packages of 2

Price: $36.00
Product Information
Customer Review
Product Q&A
Use your imagination to find the style that will fit into your environment. With different color as well as size options, it is possible to make your ice display appeal visually. The melamine product has a sense of quality about it that will not leave customers feeling cheated.

Product Specifications

    • BRANDCal-Mil
    • MANUFACTURER PART NUMBER1395-15M
    • DESCRIPTIONTray
    • WIDTH INCHES5
    • DEPTH INCHES5
    • HEIGHT INCHES3
    • COLORWhite
    • BPA FREEYes

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!