Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Cal-Mil 1398-55 Cater Choice Stainless Steel Housings 24"W x 32"D x 4-1/4"H

Rollover image to zoom in

Click image to enlarge

See all 4 items in product family

Cal-Mil 1398-55 Cater Choice Stainless Steel Housings 24"W x 32"D x 4-1/4"H

Item #: WBB1522935

Sold By: globalindustrial.com

Usually ships in 26 to 29 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 321.95
Product Information
Customer Review
Product Q&A
Add durability to any restaurant, buffet, or food presentation. The stainless steel design not only ensures durability, but simplicity while cleaning as well. Choose your insert setup to complete your customization experience. Product Features: Melamine Bins Sold Separately, Made of Durable Stainless Steel, Choose Your Insert Setup.

Product Specifications

    • BRANDCal-Mil
    • MANUFACTURERS PART NUMBER1398-55
    • DESCRIPTIONCater Choice Stainless Steel Housing
    • WIDTH INCHES24
    • DEPTH INCHES32
    • HEIGHT INCHES4-1/4

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed