Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Cal-Mil 1399-12 Cater Choice System Housing 24"W x 16"D x 4-1/4"H

Rollover image to zoom in

Click image to enlarge

See all 4 items in product family

Cal-Mil 1399-12 Cater Choice System Housing 24"W x 16"D x 4-1/4"H

Item #: WBB1522823

Sold By: globalindustrial.com

Usually ships in 26 to 29 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 83.95
Product Information
Customer Review
Product Q&A
The options are endless with this Cater Choice System Housing. Featuring a crystal clear body and inserts, this system is guaranteed to complement any food service are. Available in two housing sizes and five insert sizes, the variations are almost unlimited, allowing you to customize and change up design to fit your style and presentation.

Product Specifications

    • BRANDCal-Mil
    • MANUFACTURERS PART NUMBER1399-12
    • DESCRIPTIONCater Choice System Housing
    • WIDTH INCHES24
    • DEPTH INCHES16
    • HEIGHT INCHES4-1/4
    • COLORClear
    • BPA FREEYes

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed