Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Cal-Mil 1531-616-14 Rounded Edge Rectangle Flat Bread Board 16"W x 6"D x 1/4"H Natural - Pkg Qty 3

Rollover image to zoom in

Click image to enlarge

See all 14 items in product family

Cal-Mil 1531-616-14 Rounded Edge Rectangle Flat Bread Board 16"W x 6"D x 1/4"H Natural - Pkg Qty 3

Item #: WBB1522610

Sold By: globalindustrial.com

Usually ships in 26 to 29 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

$14.50 each

Sold in packages of 3

Price: $43.50
Product Information
Customer Review
Product Q&A
Serve flat breads, pizzas, appetizers, sliced breads, & much more on these serving and display boards. You can bake on these & take them directly from the oven to a table. The hole is helpful for servers.

Product Specifications

    • BRANDCal-Mil
    • MANUFACTURERS PART NUMBER1531-616-14
    • DESCRIPTIONRounded Edge Rectangle Flat Bread Board
    • WIDTH INCHES16
    • DEPTH INCHES6
    • HEIGHT INCHES1/4
    • COLORNatural
    • MATERIAL****Wood

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed