Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Cal-Mil 1703 Polycarbonate Roll Top Cover 12"W x 20"D x 7"H - Pkg Qty 2

Rollover image to zoom in

Click image to enlarge

See all 57 items in product family

Cal-Mil 1703 Polycarbonate Roll Top Cover 12"W x 20"D x 7"H - Pkg Qty 2

Item #: WBB1521996

Sold By: globalindustrial.com

Usually ships in 26 to 29 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

$45.95 each

Sold in packages of 2

Price: $91.90
Product Information
Customer Review
Product Q&A
Attractive, clear plastic covers can be placed on a tray to protect products from contamination. Convenient roll top design, employees and customers can easily access the products of their choice without having to remove the entire cover.

Product Specifications

    • BRANDCal-Mil
    • MANUFACTURERS PART NUMBER1703
    • DESCRIPTIONRoll Top Cover
    • LENGTH INCHES12
    • WIDTH INCHES20
    • HEIGHT INCHES7
    • COLORClear
    • MATERIAL****Polycarbonate

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!