discount codeFree shipping over 300

Applied at checkout

Cal-Mil 311-7 Gourmet Cover 7" Dia. x 4"H - Pkg Qty 24

Cal-Mil 311-7 Gourmet Cover 7" Dia. x 4"H - Pkg Qty 24

Item #: WBB1522093

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

$19.25 ea.

Price: $462.00 / Pkg of 24

Quantity

Popular item in this category

Cal-Mil 1391-12 Tray For Cater Choice System 5"W x 5"D x 6"H Clear

Usually ships in 26 to 29 days

Not Yet Rated

$18.25

Customers Also Viewed

These gourmet covers are a great addition to any presentation. They provide excellent product visibility and will keep your homemade creations fresh at your grocery store, deli, cafe, market or bakery. Pair with a clear or black tray and it will complement any food service area.

Product Specifications

  • BRANDCal-Mil
  • MANUFACTURER PART NUMBER311-7
  • DESCRIPTIONGourmet Cover
  • LENGTH INCHES7
  • WIDTH INCHES7
  • HEIGHT INCHES4
  • COLORClear
  • DIAMETER INCHES7
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

See More Questions & Answers

Close

1 Product(s) Added to Cart

Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Cal-Mil 311-7 Gourmet Cover 7" Dia. x 4"H - Pkg Qty 24

Cal-Mil 311-7 Gourmet Cover 7" Dia. x 4"H - Pkg Qty 24

Item #: WBB1522093

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Be the first to know about our special deals and events!

    Top