Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List

Shown in Different Styles

Cal-Mil 315-10-13 Turn N Serve Shallow Tray 10" Dia. x 1"H Black - Pkg Qty 6

Rollover image to zoom in

Click image to enlarge

See all 8 items in product family

Cal-Mil 315-10-13 Turn N Serve Shallow Tray 10" Dia. x 1"H Black - Pkg Qty 6

Item #: WBB1522638

Sold By: globalindustrial.com

Usually ships in 26 to 29 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

$18.50 each

Sold in packages of 6

Price: $111.00
Product Information
Customer Review
Product Q&A
These Turn N Serve trays are ideal for displaying and serving mouth-watering samples, pastries, or other treats at your grocery store, deli, cafe, market, or bakery. Designed to work with the Turn N Serve covers (sold separately), these are a great addition to any food presentation.

Product Specifications

    • BRANDCal-Mil
    • MANUFACTURERS PART NUMBER315-10-13
    • DESCRIPTIONTurn N Serve Shallow Tray
    • HEIGHT INCHES1
    • COLORBlack
    • DIAMETER INCHES10

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed