discount codeFree shipping over 300

Applied at checkout

Cal-Mil 367-12 Classic Dome Cover - Side Cut w/Door 12"W x 20"D x 7-1/2"H - Pkg Qty 4

Cal-Mil 367-12 Classic Dome Cover - Side Cut w/Door 12"W x 20"D x 7-1/2"H - Pkg Qty 4

Item #: WBB1522374

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

$79.95 ea.

Price: $319.80 / Pkg of 4

Quantity

Popular item in this category

Customers Also Viewed

Showcase your delicious foods in your chafer or display tray with this crystal clear dome cover. This product features a dome cover with a side cut and hinged door for the convenience of your guests at any buffet, cafe, or bakery, while also keeping the food fresh and protected. Product Features: Polycarbonate, Chafer covers are not warranted for steam table use, Durable and Easy to Clean. Chafer covers are not warranted for steam table use. Caution: Handle can get extremely hot. Do not expose to direct flame.

Product Specifications

  • BRANDCal-Mil
  • MANUFACTURER PART NUMBER367-12
  • DESCRIPTIONClassic Dome Cover - Side Cut with Door
  • LENGTH INCHES12
  • WIDTH INCHES20
  • HEIGHT INCHES7-1/2
  • COLORClear
  • CONSTRUCTIONPolycarbonate
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

See More Questions & Answers

Close

1 Product(s) Added to Cart

Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Cal-Mil 367-12 Classic Dome Cover - Side Cut w/Door 12"W x 20"D x 7-1/2"H - Pkg Qty 4

Cal-Mil 367-12 Classic Dome Cover - Side Cut w/Door 12"W x 20"D x 7-1/2"H - Pkg Qty 4

Item #: WBB1522374

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Be the first to know about our special deals and events!

    Top