Display Trays
Availability
Type
Brand
Length
Depth
Material
Width
Height
Capacity
Color
Price
Winco STRS-16 Round Tray, Swirl Pattern, 16"D, Stainless Steel, Mirror Finish - Pkg Qty 12
Color
Silver
Material
Stainless Steel
Package Quantity
12
Width
8-1/4 in
Height
3/4 in
Color
Black
Length
25-1/2 in
Width
12-7/16 in
Height
3/4 in
Color
Black
Length
24 in
Width
10-7/16 in
Height
3/4 in
Color
Black
Length
30 in
Width
8-7/8 in
Height
1-1/2 in
Color
Blue
Length
25-1/2 in
Width
8-11/16 in
Height
13/16 in
Color
Blue
Length
18 in
Width
10-1/8 in
Height
3/4 in
Color
White
Length
15 in
Width
12-7/16 in
Height
3/4 in
Color
Blue
Length
24 in
Width
12-5/8 in
Height
1-1/16 in
Color
Blue
Length
17-3/4 in
Width
10-1/8 in
Height
3/4 in
Color
Yellow
Length
15 in
Width
10-7/16 in
Height
3/4 in
Color
Blue
Length
30 in
Width
8-1/4 in
Height
3/4 in
Color
Green
Length
25-1/2 in
Width
11-1/2 in
Height
1 in
Color
Green
Length
17-3/4 in
Width
8-7/8 in
Height
1 in
Color
Yellow
Length
25-9/16 in
Width
8-1/4 in
Height
3/4 in
Color
White
Length
25-1/2 in
Width
12-7/16 in
Height
3/4 in
Color
Yellow
Length
24 in
Width
10-1/8 in
Height
3/4 in
Color
Blue
Length
15 in
Width
10-7/16 in
Height
3/4 in
Color
Yellow
Length
30 in
Width
8-7/8 in
Height
3/4 in
Color
Black
Length
30 in
Width
8-11/16 in
Height
13/16 in
Color
White
Length
18 in
Width
17-13/16 in
Height
1-1/16 in
Color
Yellow
Length
25-11/16 in
Width
12-7/16 in
Height
3/4 in
Color
Yellow
Length
30 in
Width
10-7/16 in
Height
3/4 in
Color
Green
Length
30 in
Width
8-11/16 in
Height
13/16 in
Color
Yellow
Length
18 in
Width
11-1/2 in
Height
1 in
Color
Yellow
Length
17-3/4 in
Width
8-7/8 in
Height
3/4 in
Color
Green
Length
30 in
Width
12-7/16 in
Height
3/4 in
Color
Blue
Length
30 in
Width
10-1/8 in
Height
3/4 in
Color
Green
Length
15 in
Width
20-3/4 in
Height
13/16 in
Color
Blue
Length
25-9/16 in
Width
12-5/8 in
Height
1-1/16 in
Color
White
Length
17-3/4 in
Width
6-7/16 in
Height
3/4 in
Color
Blue
Length
30 in
Width
10-7/16 in
Height
3/4 in
Color
White
Length
30 in
Width
20-3/4 in
Height
13/16 in
Color
Yellow
Length
25-9/16 in
Width
8-11/16 in
Height
13/16 in
Color
Black
Length
18 in
Width
20-3/4 in
Height
13/16 in
Color
Green
Length
25-9/16 in
Width
8-1/4 in
Height
3/4 in
Color
Yellow
Length
25-1/2 in
Width
11-1/2 in
Height
1 in
Color
Blue
Length
17-3/4 in
Width
12-5/8 in
Height
1-1/16 in
Color
Green
Length
17-3/4 in
Width
12-5/8 in
Height
1-1/16 in
Color
Yellow
Length
17-3/4 in
Width
8-7/8 in
Height
3/4 in
Color
Yellow
Length
30 in
Width
20-3/4 in
Height
13/16 in
Color
White
Length
25-9/16 in
Width
8-1/4 in
Height
3/4 in
Color
Blue
Length
25-1/2 in