Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Cal-Mil CC3328 Round Base Flip Lid Liner and Cold Packs 12" Dia.

Rollover image to zoom in

Click image to enlarge

See all 14 items in product family

Cal-Mil CC3328 Round Base Flip Lid Liner and Cold Packs 12" Dia.

Item #: WBB1522827

Sold By: globalindustrial.com

Usually ships in 26 to 29 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 64.95
Product Information
Customer Review
Product Q&A
Looking for the perfect way to display your treats that does not allow them to warm or look unappetizing? Look no further. The Round Stainless Steel Chill Pack provides the best of both worlds. The ability to add the Cold Concept liner and ice packs allow all your favorite presentations to remain chilled, while the acrylic dome cover provides separation and maintaining visibility.

Product Specifications

    • BRANDCal-Mil
    • MANUFACTURERS PART NUMBERCC3328
    • DESCRIPTIONRound Base Flip Lid Liner and Chill packs
    • HEIGHT INCHES1
    • MATERIAL****Stainless Steel
    • DIAMETER INCHES12

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!