Plate & Tray Covers
Shape
Type
Brand
Package Quantity
Length
Material
Width
Height
Color
Price
Height
2-11/16 in
Package Quantity
12
Color
Clear
Diameter
10-13/16 in
Height
7 in
Package Quantity
1
Color
Clear
Material
Polycarbonate
Height
4-5/8 in
Package Quantity
1
Color
Clear
Material
Polycarbonate
Height
6-5/8 in
Package Quantity
1
Color
Clear
Material
Polycarbonate
Height
2-3/4 in
Package Quantity
12 Case Pack Ea.
Color
White
Diameter
9-11/16 in
Height
2-11/16 in
Package Quantity
12
Color
White
Diameter
10-13/16 in
Height
2-13/16 in
Package Quantity
12 Case Pack Ea.
Color
White
Diameter
10-13/32 in
Height
2-5/8 in
Package Quantity
12 Case Pack Ea.
Color
White
Diameter
6-1/2 in
Height
2-13/16 in
Package Quantity
12 Case Pack Ea.
Color
Gray
Diameter
10-13/32 in
Height
4-3/4 in
Package Quantity
1
Color
Clear
Material
Polycarbonate
Dinex DX5055I202833 - Jane's Bouquet Pattern W/Straight Edge Round Corner, 12-3/4"x16-5/8", 1000/Cs
Height
4-1/2 in
Package Quantity
1
Material
Paper
Dinex DX5323I - Watercolors Traycover W/Straight Edge Round Corner, 12-3/4" x 16-5/8", 1000/Cs
Height
4-1/2 in
Package Quantity
1
Material
Paper
Dinex DX5081M202733 - Iris Garden Design Traycover W/Straight Edge Round Corner, 13-5/8" x 18-3/4"
Height
4-1/4 in
Package Quantity
1
Material
Paper
Dinex DX5091M0000 - Jenny Park Traycover W/Straight Edge Round Corner, 13-5/8"x18-3/4", 1000/Cs
Height
4-1/4 in
Package Quantity
1
Material
Paper
Dinex DX6ST0010000 - Blank Laser-Compatible Sheets, Unprinted Both Sides, 8-1/2"x11", 2000/Cs
Package Quantity
1
Material
Paper
Dinex DX5055M202833 - Jane's Bouquet Pattern W/Straight Edge Round Corner, 13-5/8"x18-3/4", 1000/Cs
Height
4-1/4 in
Package Quantity
1
Material
Paper
Dinex DX6ST0040000 - Blank Laser-Compatible Sheets, Unprinted Both Sides, 8-1/2"x11", 2000/Cs
Package Quantity
1
Material
Paper
Height
2-13/16 in
Package Quantity
12
Color
Clear
Diameter
10-9/16 in
Dinex DX5999MEW61 - Solid White Traycovers, 18-3/4"L x 13.63"W, 2000/Cs, Cranberry
Height
3-3/8 in
Package Quantity
1
Color
Red
Vollrath® Plate Covers, 1018-13, Fits Plate Size: 9-7/8" - 10-1/8", Plastic - Pkg Qty 12
Height
2-3/4 in
Package Quantity
12/Case
Diameter
9-7/8 - 10-1/8 in
Material
Plastic
Height
2-3/4 in
Package Quantity
12
Color
Yellow
Diameter
9-1/8 in
Dinex DX5331I - Retro Traycover W/Straight Edge Round Corner, 12-3/4" x 16-5/8", 1000/Cs
Height
1 in
Package Quantity
1
Material
Paper
Height
2-13/16 in
Package Quantity
12
Color
Yellow
Diameter
10-9/16 in
Height
2-3/4 in
Package Quantity
12
Color
Clear
Diameter
12-1/8 in
Height
2-13/16 in
Package Quantity
12
Color
White
Diameter
10-9/16 in
Height
4-1/4 in
Package Quantity
1
Material
Paper
Height
2-7/8 in
Package Quantity
12 Case Pack Ea.
Color
Gray
Diameter
12-1/4 in
Dinex DX5999M00102 - White Embossed Scalloped Edge/ Round Corner, 13-5/8" x 18-3/4", 2000/Cs
Height
8-1/2 in
Package Quantity
1
Material
Paper
Height
2-11/16 in
Package Quantity
12 Case Pack Ea.
Color
White
Diameter
10-5/8 in
Height
2-3/4 in
Package Quantity
12
Color
White
Diameter
10-5/8 in
Height
2-3/4 in
Package Quantity
12 Case Pack Ea.
Color
Gray
Diameter
9-11/16 in
Height
2-3/16 in
Package Quantity
12 Case Pack Ea.
Color
Gray
Diameter
6-1/2 in
Dinex DX5350M - Filigree Traycover W/Straight Edge Round Corner, 13-5/8" x 18-3/4", 1000/Cs
Height
4-1/4 in
Package Quantity
1
Material
Paper
Cambro 85SFVS101 - Plate Cover, Square, Fits 8-1/2", Antique Parchment - Pkg Qty 12
Height
2-3/4 in
Package Quantity
12 Case Pack Ea.
Color
White
Diameter
8-5/8 in
Dinex DX5999I00102 - White Embossed Traycover W/Scalloped Edge Rnd Corner, 12-3/4" x 16-5/8", White
Height
8-1/2 in
Package Quantity
1
Color
White
Material
Paper
Height
2-13/16 in
Package Quantity
12
Color
Yellow
Diameter
9-1/2 in
Dinex DX5243I - Freesia Recycled Traycover, Straight Edge Round Corner, 12-3/4" x 16-5/8", 1000/Cs
Height
4-1/2 in
Package Quantity
1
Material
Paper
Dinex DX5999MEW50 - Solid White Traycovers, 18-3/4"L x 13.63"W, 2000/Cs, Midnight Blue
Height
8-1/2 in
Package Quantity
1
Color
Black
Dinex DX5322VHW - Marbled Elegance II Traycover, Strght Edge, Rnd Corner, 11-3/8" x 19-1/2", 1000/Cs
Height
4-1/4 in
Package Quantity
1
Material
Paper
Dinex DX5320M - Marbled Elegance Pattern W/Straight Edge Round Corner, 13-5/8"x 18-3/4", 1000/Cs
Height
4-1/4 in
Package Quantity
1
Material
Paper
Height
2-11/16 in
Package Quantity
12 Case Pack Ea.
Color
White
Diameter
10 in
Height
2-13/16 in
Package Quantity
12
Color
Clear
Diameter
9-1/2 in