discount codeFree shipping over 300

Applied at checkout

Carlisle 791803 - Designer Displayware™ 4 Qt. Oval Platter 19-3/16" x 13-3/4", Black - Pkg Qty 4

Carlisle 791803 - Designer Displayware™ 4 Qt. Oval Platter 19-3/16" x 13-3/4", Black - Pkg Qty 4

Item #: WBB632020

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

$34.95 ea.

Price: $139.80 / Pkg of 4

Quantity

Popular item in this category

Carlisle SB7807 - Pebbled Bowl 15 Qt., Clear - Pkg Qty 4

Usually ships in 3 to 6 days

Not Yet Rated

$147.80

Customers Also Viewed

Designer Displayware™ 4 Qt. Oval Platter 19-3/16" x 13-3/4" - Black

Features:

  • Perfect for deli/supermarket, family style dining, banquets, buffets, and more
  • BPA free

Product Specifications

  • BRANDCarlisle
  • MANUFACTURER PART NUMBER791803
  • DESCRIPTIONOval Platter
  • LENGTH INCHES19.18
  • WIDTH INCHES13-3/4
  • HEIGHT INCHES2-3/16
  • COLORBlack
  • CONSTRUCTIONMelamine
  • TRADEMARKDesigner Displayware™
  • NSFYes
  • PACKAGE QUANTITY4
  • CAPACITY4.25 Qt.
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

See More Questions & Answers

Close

1 Product(s) Added to Cart

Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Carlisle 791803 - Designer Displayware™ 4 Qt. Oval Platter 19-3/16" x 13-3/4", Black - Pkg Qty 4

Carlisle 791803 - Designer Displayware™ 4 Qt. Oval Platter 19-3/16" x 13-3/4", Black - Pkg Qty 4

Item #: WBB632020

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Be the first to know about our special deals and events!

    Top