discount codeFree shipping over 300

Applied at checkout

Carlisle 4442202 - Designer Displayware™ Full Size Food Pan 2-1/2", White - Pkg Qty 6

Carlisle 4442202 - Designer Displayware™ Full Size Food Pan 2-1/2", White - Pkg Qty 6

Item #: WBB632250

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

$27.95 ea.

Price: $167.70 / Pkg of 6

Quantity

Popular item in this category

Customers Also Viewed

Designer Displayware™ Full Size Food Pan 2-1/2" - White

Features:

  • 6 new sizes further expand the Palette Designer Food Pan line - plus Carlisle has lowered the pricing on 4 of our existing pieces
  • Made of heavy-weight, break resistant melamine so you can enjoy the look and feel of china without the replacement cost
  • Safe for temperatures up to 212F; NSF listed, Dishwasher safe
  • New lower price!
  • BPA free

Product Specifications

  • BRANDCarlisle
  • MANUFACTURER PART NUMBER4442202
  • DESCRIPTIONFull Size Food Pan
  • LENGTH INCHES20.75
  • WIDTH INCHES12-3/4
  • HEIGHT INCHES2-1/2
  • COLORWhite
  • CONSTRUCTIONMelamine
  • TRADEMARKDesigner Displayware™
  • NSFYes
  • PACKAGE QUANTITY6
  • CAPACITY4 Qt.
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

See More Questions & Answers

Close

1 Product(s) Added to Cart

Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Carlisle 4442202 - Designer Displayware™ Full Size Food Pan 2-1/2", White - Pkg Qty 6

Carlisle 4442202 - Designer Displayware™ Full Size Food Pan 2-1/2", White - Pkg Qty 6

Item #: WBB632250

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Be the first to know about our special deals and events!

    Top