Take 15% off your entire order!

Offer applied at checkout

Carlisle 4441003 - Designer Displayware™ Wide Rim Oval Platter, 17" x 13", Black

Carlisle 4441003 - Designer Displayware™ Wide Rim Oval Platter, 17" x 13", Black

Item #: WBB1189681

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $37.95

Save $1.90 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Carlisle Designer Displayware™ WR Oval Platter, 17" x 13", Black, 4441003

Features:
  • Palette Designer Displayware™ Is Lighter Weight Than Comparable Ceramic Or Enamel Pieces
  • Construction Is Break Resistant, Reducing The Cost And Risks Associated With Broken Ceramic
  • High Quality, Heavy-Weight Melamine
  • Enjoy The Look And Feel Of China Without The Replacement Cost
  • Break-Resistant Melamine Is Safe For Temperatures Up To 212°
  • NSF Listed, Dishwasher Safe
  • Classic™ Wide Rim (Wr) Styling In A Variety Of Shapes Looks Great With Almost Any Decor, Menu Trend, Or Deli Landscape
  • BPA Free
  • NSF Listed As N44410

Product Specifications

  • BRANDCarlisle
  • MANUFACTURER PART NUMBER4441003
  • DESCRIPTIONDesigner Displayware™ Wide Rim Oval Platter
  • WIDTH INCHES18-1/8
  • DEPTH INCHES13-7/8
  • HEIGHT INCHES3-1/8
  • COLORBlack
  • CONSTRUCTIONMelamine
  • PACKAGE QUANTITY4
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

Carlisle SB7807 - Pebbled Bowl 15 Qt., Clear - Pkg Qty 4

Item #: B632741

Not Yet Rated

Usually ships in 3 to 6 days

$159.80

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Carlisle 4441003 - Designer Displayware™ Wide Rim Oval Platter, 17" x 13", Black

Carlisle 4441003 - Designer Displayware™ Wide Rim Oval Platter, 17" x 13", Black

Item #: WBB1189681

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant